Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPFT4-12
- Zoro # G412376752
product price:Â
$
37.45
/ea
Key Features
Bore Diameter
3/4 in
Number of Mount Holes
3
Shaft Locking Type
Set Screw
Overall Length
3 in
Overall Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPFT4-12
- Zoro #
- G412376752
- UPC #
- 808250101528
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 3/4 in
- Overall Length
- 3 in
- Overall Height
- 3 in
Details
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Housing Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Description
a=3in, p=2-13/16in, t=0.079in, b=5/8in, s=11/32in, F=2-3/16in, M=1-5/16in, Bi=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.