Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MBLX4-12B
- Zoro # G412377339
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Length
3-35/64 in
Bearing Insert Material
Stainless Steel
Overall Height
0.972 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLX4-12B
- Zoro #
- G412377339
- UPC #
- 808250168033
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
Dimensions
- Overall Length
- 3-35/64 in
- Overall Height
- 0.972 in
- Flange Thickness
- 7/16 in
- Bore Diameter
- 3/4 in
- Overall Width
- 1-9/64 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
Description
A=3-35/64in, E=2-13/16in, G=7/16in, X=25/32in, S=23/64in, L=2-31/64in, Z=1-9/64in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.