SINGLE ROW BALL BEARING - 3/4in STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MBLX4-12W
- Zoro # G012377296
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
3/4 in
Bearing Insert Material
Stainless Steel
Overall Width
1-9/64 in
Overall Height
0.972 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLX4-12W
- Zoro #
- G012377296
- UPC #
- 808250168040
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 3/4 in
- Overall Width
- 1-9/64 in
- Overall Height
- 0.972 in
- Flange Thickness
- 7/16 in
- Overall Length
- 3-35/64 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
Description
A=3-35/64in, E=2-13/16in, G=7/16in, X=25/32in, S=23/64in, L=2-31/64in, Z=1-9/64in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.