SINGLE ROW BALL BEARING - 3/4in STAINLESS NAR SET SCREW WHITE 4-BOLT FLG CLS COV BS NZ
- Mfr # MBFPL4-12NZCEW
- Zoro # G614859787
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Housing Type
Square
Bore Diameter
3/4 in
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBFPL4-12NZCEW
- Zoro #
- G614859787
- UPC #
- 808250315949
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 3/4 in
Details
- Number of Mount Holes
- 4
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.