SINGLE ROW BALL BEARING - 3/4in ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE OPN COV BS
- Mfr # BNFL4-12MZ2CB
- Zoro # G212375627
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-7/16 in
Bore Diameter
3/4 in
Mount Hole Center-to-Center Length
3-35/64 in
Overall Width
1-53/64 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL4-12MZ2CB
- Zoro #
- G212375627
- UPC #
- 808250129898
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 4-7/16 in
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Width
- 1-53/64 in
- Flange Thickness
- 29/64 in
- Overall Height
- 0.972 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-53/64in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.