SINGLE ROW BALL BEARING - 3/4in STAINLESS SET SCREW RF BLACK 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL204-12RFCB
- Zoro # G614860318
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Number of Mount Holes
2
Overall Height
1.22 in
Overall Length
4-7/16 in
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL204-12RFCB
- Zoro #
- G614860318
- UPC #
- 808250365982
- Country of Origin
- Japan
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 1.22 in
- Overall Length
- 4-7/16 in
- Bore Diameter
- 3/4 in
- Overall Width
- 1-21/64 in
- Flange Thickness
- 29/64 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.