Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in STAINLESS SET SCREW WHITE 2-BOLT FLANGE NO ZERK
- Mfr # MUCNFL204-12NZW
- Zoro # G614860301
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-21/64 in
Bearing Insert Material
Stainless Steel
Flange Thickness
29/64 in
System of Measurement
Inch
Overall Height
1.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCNFL204-12NZW
- Zoro #
- G614860301
- UPC #
- 808250317646
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1-21/64 in
- Flange Thickness
- 29/64 in
- Overall Height
- 1.22 in
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Length
- 4-7/16 in
Details
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.