SINGLE ROW BALL BEARING - 3/4in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UELFL204-12
- Zoro # G912375569
product price:Â
$
67.19
/ea
Key Features
Flange Thickness
7/16 in
Overall Length
3-9/16 in
System of Measurement
Inch
Housing Type
Oval
Overall Width
1.232 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL204-12
- Zoro #
- G912375569
- UPC #
- 808250112746
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
Dimensions
- Flange Thickness
- 7/16 in
- Overall Length
- 3-9/16 in
- Overall Width
- 1.232 in
- Bore Diameter
- 3/4 in
- Overall Height
- 2-15/32 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
Description
a=3-9/16in, e=2-13/16in, g=7/16in, x=25/32in, s=25/64in, b=2-15/32in, Z=1.232in, L=1.299in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.