Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ204-12
- Zoro # G612375678
product price:Â
$
65.89
/ea
Key Features
Housing Type
Oval
Flange Thickness
25/64 in
Overall Length
4-13/32 in
Number of Mount Holes
2
Mount Hole Center-to-Center Length
3.543 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ204-12
- Zoro #
- G612375678
- UPC #
- 808250108725
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
Dimensions
- Flange Thickness
- 25/64 in
- Overall Length
- 4-13/32 in
- Mount Hole Center-to-Center Length
- 3.543 in
- Overall Width
- 1.795 in
- Bore Diameter
- 3/4 in
- Overall Height
- 2-23/64 in
Description
a=4-13/32in, e=3.543in, g=25/64in, x=1-7/32in, s=0.453in, b=2-23/64in, J=0.138in, f=2.165in, Z=1.795in, L=1-23/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.