SINGLE ROW BALL BEARING - 3/4in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB204-12
- Zoro # G612376651
product price:Â
$
60.59
/ea
Key Features
Number of Mount Holes
3
Housing Material
Cast Iron
Overall Width
1-11/32 in
Overall Height
4-1/4 in
Mount Hole Center-to-Center Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFB204-12
- Zoro #
- G612376651
- UPC #
- 808250108039
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1-11/32 in
- Overall Height
- 4-1/4 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Flange Thickness
- 5/16 in
- Overall Length
- 4-1/4 in
- Bore Diameter
- 3/4 in
Details
- Number of Mount Holes
- 3
- Housing Material
- Cast Iron
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
Description
a=4-1/4in, h=1-11/16in, e=1-1/2in, J=7/8in, g=5/16in, x=1in, s=25/64in, b=2-1/2in, f=2-3/8in, Z=1-11/32in, Bi=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.