SINGLE ROW BALL BEARING - 3/4in ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE
- Mfr # BLX4-12MZ2B
- Zoro # G612375890
product price:Â
$
65.29
/ea
Key Features
Shaft Locking Type
Set Screw
Overall Length
3-35/64 in
Overall Height
0.972 in
Housing Material
PBT Thermoplastic
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLX4-12MZ2B
- Zoro #
- G612375890
- UPC #
- 808250314492
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 3-35/64 in
- Overall Height
- 0.972 in
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Overall Width
- 1-9/64 in
- Flange Thickness
- 7/16 in
Description
A=3-35/64in, E=2-13/16in, G=7/16in, X=25/32in, S=23/64in, L=2-31/64in, Z=1-9/64in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.