Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in ZINC NARROW SET SCREW BLACK 3-BOLT FLANGE OPN COV BS
- Mfr # BFBL4-12MZ2CB
- Zoro # G512376010
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/4 in
Bore Diameter
3/4 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
1-1/2 in
Overall Width
1-25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFBL4-12MZ2CB
- Zoro #
- G512376010
- UPC #
- 808250139620
- Country of Origin
- Japan
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Length
- 4-1/4 in
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Width
- 1-25/32 in
- Overall Height
- 4-1/4 in
- Flange Thickness
- 29/64 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-25/32in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.