SINGLE ROW BALL BEARING - 3/4in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLFL4-12NPMZ2
- Zoro # G814860149
product price:Â
$
83.49
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Type
Oval
Overall Length
3-9/16 in
Mount Hole Center-to-Center Length
2-13/16 in
Flange Thickness
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL4-12NPMZ2
- Zoro #
- G814860149
- UPC #
- 808250314263
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Overall Length
- 3-9/16 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Flange Thickness
- 7/16 in
- Overall Width
- 1.13 in
- Overall Height
- 2-15/32 in
- Bore Diameter
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.