Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL204
- Zoro # G912376658
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Housing Type
Oval
Bore Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFL204
- Zoro #
- G912376658
- UPC #
- 808250230686
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 20 mm
- Overall Height
- 31 mm
- Overall Width
- 32.6 mm
- Mount Hole Center-to-Center Length
- 89.7 mm
- Overall Length
- 112 mm
- Flange Thickness
- 11 mm
Details
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Housing Material
- 304 Stainless Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Description
A=112MM, E=89.7MM, G=11MM, X=25MM, S=10.5MM, L=60MM, Z=32.6MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.