SINGLE ROW BALL BEARING - 3/4in ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFB204-12NPMZ2
- Zoro # G012376640
product price:Â
$
81.65
/ea
Key Features
Housing Material
Cast Iron
Housing Type
Triangular
Overall Height
4-1/4 in
Bearing Insert Material
Steel
Overall Length
4-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB204-12NPMZ2
- Zoro #
- G012376640
- UPC #
- 808250296453
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 4-1/4 in
- Overall Length
- 4-1/4 in
- Overall Width
- 1-11/32 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Bore Diameter
- 3/4 in
- Flange Thickness
- 5/16 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=5/16in, X=1in, S=25/64in, L=2-1/2in, F=2-3/8in, Z=1-11/32in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.