Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM NARR ECCENTRIC COLLAR 3-BOLT FLANGE
- Mfr # KHCFTR207
- Zoro # G114857948
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Housing Type
Triangular
System of Measurement
Metric
Flange Thickness
14 mm
Overall Height
128 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHCFTR207
- Zoro #
- G114857948
- UPC #
- 808250474448
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Triangular
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 14 mm
- Overall Height
- 128 mm
- Mount Hole Center-to-Center Length
- 112.3 mm
- Bore Diameter
- 35 mm
- Overall Width
- 45 mm
- Overall Length
- 128 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.