SINGLE ROW BALL BEARING - 5/8in NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL2-10
- Zoro # G512375853
product price:Â
$
33.35
/ea
Key Features
Mount Hole Center-to-Center Length
2-1/2 in
Overall Length
3-3/16 in
Number of Mount Holes
2
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPFL2-10
- Zoro #
- G512375853
- UPC #
- 808250101313
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Length
- 3-3/16 in
- Bore Diameter
- 5/8 in
- Overall Height
- 9/16 in
Details
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Inch
- Housing Material
- Steel
- Shaft Locking Type
- Set Screw
Description
a=3-3/16in, e=2-1/2in, t=0.079in, b=9/16in, s=9/32in, C=2-5/16in, F=1-15/16in, Bi=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.