Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL207MZ2W
- Zoro # G412375847
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Type
Triangular
Number of Mount Holes
3
Overall Width
47.1 mm
Overall Height
157 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL207MZ2W
- Zoro #
- G412375847
- UPC #
- 808250193165
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Width
- 47.1 mm
- Overall Height
- 157 mm
- Mount Hole Center-to-Center Length
- 50.8 mm
- Flange Thickness
- 16.1 mm
- Bore Diameter
- 35 mm
- Overall Length
- 157 mm
Description
A=157MM, H=60.3MM, E=50.8MM, J=31.8MM, G=16.1MM, X=36.5MM, S=13.1MM, L=95MM, F=89MM, Z=47.1MM, B=42.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.