SINGLE ROW BALL BEARING - 4-7/16in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL322-71
- Zoro # G912375941
product price:Â
$
2,206.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Flange Thickness
1 21/32 in
Overall Length
18-1/2 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL322-71
- Zoro #
- G912375941
- UPC #
- 808250278466
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Dimensions
- Flange Thickness
- 1 21/32 in
- Overall Length
- 18-1/2 in
- Overall Height
- 11-13/16 in
- Overall Width
- 5.157 in
- Mount Hole Center-to-Center Length
- 15-23/64 in
- Bore Diameter
- 4-7/16 in
Description
a=18-1/2in, e=15-23/64in, g=1-21/32in, x=3-25/32in, s=1-47/64in, b=11-13/16in, Z=5.157in, Bi=4.606in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.