SINGLE ROW BALL BEARING - 25MM NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPFT205
- Zoro # G812376925
product price:Â
$
36.15
/ea
Key Features
System of Measurement
Metric
Overall Height
79.4 mm
Overall Length
79.4 mm
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFT205
- Zoro #
- G812376925
- UPC #
- 808250102631
- Country of Origin
- Japan
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Steel
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 79.4 mm
- Overall Length
- 79.4 mm
- Bore Diameter
- 25 mm
Description
a=79.4MM, p=76MM, t=2MM, b=18MM, s=9MM, F=60MM, M=35MM, L=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.