Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 40MM STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE OPN COV BS
- Mfr # MBNFL8CB
- Zoro # G012375537
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
20 mm
Housing Type
Oval
System of Measurement
Metric
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBNFL8CB
- Zoro #
- G012375537
- UPC #
- 808250252992
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 20 mm
- Overall Height
- 35.5 mm
- Mount Hole Center-to-Center Length
- 144 mm
- Bore Diameter
- 40 mm
- Overall Length
- 174.6 mm
- Overall Width
- 71 mm
Details
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
Description
A=174.6MM, E=144MM, G=20MM, X=37.5MM, S=14MM, L=100MM, Z=71MM, B=35.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.