Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 40MM WIDE SET SCREW 2-BOLT FLANGE OPEN CI COVER
- Mfr # CUCFL208C
- Zoro # G512376980
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
144 mm
Flange Thickness
16 mm
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUCFL208C
- Zoro #
- G512376980
- UPC #
- 808250172771
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 144 mm
- Flange Thickness
- 16 mm
- Overall Height
- 104 mm
- Overall Length
- 175 mm
- Bore Diameter
- 40 mm
- Overall Width
- 66 mm
Details
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
Description
a=175MM, e=144MM, g=16MM, s=16MM, b=104MM, Z=66MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.