SINGLE ROW BALL BEARING - 40MM WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL208B
- Zoro # G714854637
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
40 mm
Shaft Locking Type
Set Screw
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL208B
- Zoro #
- G714854637
- UPC #
- 808250408566
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.