SINGLE ROW BALL BEARING - 45MM NARR ECCENTRIC COLLAR 3-BOLT FLANGE
- Mfr # KHCFTR209
- Zoro # G614858285
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Flange Thickness
16 mm
System of Measurement
Metric
Overall Width
51.9 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHCFTR209
- Zoro #
- G614858285
- UPC #
- 808250474462
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 16 mm
- Overall Width
- 51.9 mm
- Overall Length
- 150 mm
- Overall Height
- 150 mm
- Bore Diameter
- 45 mm
- Mount Hole Center-to-Center Length
- 138.6 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.