Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 45MM WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT209
- Zoro # G712377152
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
45 mm
Bearing Insert Material
Steel
Flange Thickness
14 mm
Overall Length
179 mm
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT209
- Zoro #
- G712377152
- UPC #
- 808250161560
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Description
a=179MM, e=148.4MM, g=14MM, x=40MM, s=16MM, b=111MM, Z=53MM, L=50.2MM