SINGLE ROW BALL BEARING - 45MM WIDE ACCU-LOC NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UEFK209NP
- Zoro # G614861803
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Triangular
Bore Diameter
45 mm
System of Measurement
Metric
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFK209NP
- Zoro #
- G614861803
- UPC #
- 808250291526
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- System of Measurement
- Metric
- Number of Mount Holes
- 3
Dimensions
- Bore Diameter
- 45 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.