Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 45MM WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT209
- Zoro # G812377168
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Bore Diameter
45 mm
Shaft Locking Type
Eccentric Collar
Overall Width
58.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT209
- Zoro #
- G812377168
- UPC #
- 808250133666
- Country of Origin
- Japan
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 45 mm
- Overall Width
- 58.9 mm
- Overall Height
- 111 mm
- Mount Hole Center-to-Center Length
- 148.5 mm
- Overall Length
- 188 mm
- Flange Thickness
- 13 mm
Description
a=188MM, e=148.5MM, g=13MM, x=35MM, s=14MM, b=111MM, Z=58.9MM, L=56.3MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.