Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 45MM ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT209NPMZ2
- Zoro # G512375587
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Housing Type
Oval
Housing Material
Cast Iron
Overall Height
49.2 mm
Overall Width
52 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT209NPMZ2
- Zoro #
- G512375587
- UPC #
- 808250175154
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 49.2 mm
- Overall Width
- 52 mm
- Overall Length
- 179 mm
- Flange Thickness
- 14 mm
- Mount Hole Center-to-Center Length
- 148.4 mm
- Bore Diameter
- 45 mm
Description
A=179MM, E=148.4MM, G=14MM, X=40MM, S=16MM, L=111MM, Z=52MM, B=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.