SINGLE ROW BALL BEARING - 50MM WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT210
- Zoro # G712375974
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
50 mm
Housing Material
Cast Iron
Overall Length
189 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEFT210
- Zoro #
- G712375974
- UPC #
- 808250174775
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 50 mm
- Overall Length
- 189 mm
- Overall Height
- 116 mm
- Overall Width
- 55.8 mm
- Mount Hole Center-to-Center Length
- 157.2 mm
- Flange Thickness
- 14 mm
Details
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Oval
- System of Measurement
- Metric
Description
a=189MM, e=157.2MM, g=14MM, x=40MM, s=16MM, b=116MM, Z=55.8MM, L=52.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.