SINGLE ROW BALL BEARING - 50MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL210CE
- Zoro # G912376863
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Housing Type
Oval
Number of Mount Holes
2
System of Measurement
Metric
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUCFL210CE
- Zoro #
- G912376863
- UPC #
- 808250203697
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 157 mm
- Flange Thickness
- 18 mm
- Overall Length
- 197 mm
- Bore Diameter
- 50 mm
- Overall Width
- 71 mm
- Overall Height
- 120 mm
Details
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
Description
a=197MM, e=157MM, g=18MM, s=19MM, b=120MM, Z=71MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.