SINGLE ROW BALL BEARING - 50MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL210
- Zoro # G012376015
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Overall Width
54.6 mm
Flange Thickness
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL210
- Zoro #
- G012376015
- UPC #
- 808250134366
- Country of Origin
- Japan
- Housing Type
- Oval
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 54.6 mm
- Flange Thickness
- 18 mm
- Overall Length
- 197 mm
- Mount Hole Center-to-Center Length
- 157 mm
- Overall Height
- 115 mm
- Bore Diameter
- 50 mm
Description
a=197MM, e=157MM, g=18MM, x=40MM, s=19MM, b=115MM, Z=54.6MM, Bi=51.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.