Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 50MM ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT210NPMZ2
- Zoro # G312376838
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Flange Thickness
14 mm
Overall Height
51.6 mm
System of Measurement
Metric
Overall Width
54.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT210NPMZ2
- Zoro #
- G312376838
- UPC #
- 808250193592
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 14 mm
- Overall Height
- 51.6 mm
- Overall Width
- 54.8 mm
- Mount Hole Center-to-Center Length
- 157.2 mm
- Overall Length
- 189 mm
- Bore Diameter
- 50 mm
Description
A=189MM, E=157.2MM, G=14MM, X=40MM, S=16MM, L=116MM, Z=54.8MM, B=51.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.