SINGLE ROW BALL BEARING - 5/8in NARR ECCENTRIC COLLAR MALLEABLE 3-BOLT FLANGE
- Mfr # KHTM202-10
- Zoro # G212376815
product price:Â
$
53.55
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Mount Hole Center-to-Center Length
2-1/2 in
Housing Material
Malleable Iron
Number of Mount Holes
3
Overall Width
1.282 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHTM202-10
- Zoro #
- G212376815
- UPC #
- 808250106196
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Width
- 1.282 in
- Flange Thickness
- 27/64 in
- Overall Height
- 3-3/16 in
- Bore Diameter
- 5/8 in
- Overall Length
- 3-3/16 in
Details
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Malleable Iron
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
Description
a=3-3/16in, e=2-1/2in, g=27/64in, x=3/4in, s=9/32in, b=1-15/16in, Z=1.282in, L=1-1/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.