SINGLE ROW BALL BEARING - 5/8in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT202-10
- Zoro # G512376720
product price:Â
$
42.69
/ea
Key Features
Overall Height
2-7/32 in
Mount Hole Center-to-Center Length
3 in
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFT202-10
- Zoro #
- G512376720
- UPC #
- 808250313662
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Oval
Dimensions
- Overall Height
- 2-7/32 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Width
- 1.303 in
- Overall Length
- 3-29/32 in
- Bore Diameter
- 5/8 in
- Flange Thickness
- 7/16 in
Description
a=3-29/32in, e=3in, g=7/16in, x=31/32in, s=13/32in, b=2-7/32in, Z=1.303in, Bi=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.