SINGLE ROW BALL BEARING - 5/8in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BLCTE202-10
- Zoro # G512375570
product price:Â
$
50.45
/ea
Key Features
Mount Hole Center-to-Center Length
2-1/2 in
Overall Length
3-3/16 in
Overall Width
0.965 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE202-10
- Zoro #
- G512375570
- UPC #
- 808250105243
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Length
- 3-3/16 in
- Overall Width
- 0.965 in
- Flange Thickness
- 19/32 in
- Bore Diameter
- 5/8 in
- Overall Height
- 2-5/16 in
Description
a=3-3/16in, e=2-1/2in, g=19/32in, s=9/32in, b=2-5/16in, Z=0.965in, Bi=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.