SINGLE ROW BALL BEARING - 5/8in STAINLESS NAR SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MBLFL2-10
- Zoro # G012376565
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-3/16 in
Flange Thickness
3/8 in
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screw
Overall Height
0.866 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBLFL2-10
- Zoro #
- G012376565
- UPC #
- 808250353750
- Country of Origin
- Japan
Dimensions
- Overall Length
- 3-3/16 in
- Flange Thickness
- 3/8 in
- Overall Height
- 0.866 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Width
- 1 in
- Bore Diameter
- 5/8 in
Details
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- 304 Stainless Steel
- System of Measurement
- Inch
- Housing Type
- Oval
Description
A=3-3/16in, E=2-1/2in, G=3/8in, X=23/32in, S=9/32in, L=2-3/16in, Z=1in, B=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.