SINGLE ROW BALL BEARING - 5/8in STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE NO ZERK
- Mfr # MBLF2-10NZW
- Zoro # G314860205
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1 in
Number of Mount Holes
2
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Bore Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLF2-10NZW
- Zoro #
- G314860205
- UPC #
- 808250316137
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Overall Width
- 1 in
- Bore Diameter
- 5/8 in
- Overall Height
- 0.866 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Flange Thickness
- 25/64 in
- Overall Length
- 3-3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.