SINGLE ROW BALL BEARING - 5/8in STAINLESS SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL202-10B
- Zoro # G312377354
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
5/8 in
Overall Width
1-21/64 in
Bearing Insert Material
Stainless Steel
Mount Hole Center-to-Center Length
1-1/2 in
Flange Thickness
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL202-10B
- Zoro #
- G312377354
- UPC #
- 808250190478
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 5/8 in
- Overall Width
- 1-21/64 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Flange Thickness
- 29/64 in
- Overall Height
- 4-1/4 in
- Overall Length
- 4-1/4 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.