Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE
- Mfr # BLF2-10MZ2B
- Zoro # G912376962
product price:Â
$
65.35
/ea
Key Features
Bore Diameter
5/8 in
Overall Width
1 in
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Overall Height
0.866 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLF2-10MZ2B
- Zoro #
- G912376962
- UPC #
- 808250109883
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
Description
A=3-3/16in, E=2-1/2in, G=25/64in, X=45/64in, S=9/32in, L=2-13/64in, Z=1in, B=0.866in