SINGLE ROW BALL BEARING - 5/8in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLCTE202-10NPMZ2
- Zoro # G614858551
product price:Â
$
72.45
/ea
Key Features
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
2-1/2 in
Housing Type
Oval
Bore Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE202-10NPMZ2
- Zoro #
- G614858551
- UPC #
- 808250350582
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Bore Diameter
- 5/8 in
- Overall Width
- 0.965 in
- Flange Thickness
- 19/32 in
- Overall Length
- 3-3/16 in
- Overall Height
- 2-5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.