SINGLE ROW BALL BEARING - 60MM WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFL212
- Zoro # G312376715
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Number of Mount Holes
2
Flange Thickness
20 mm
Overall Width
70.2 mm
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFL212
- Zoro #
- G312376715
- UPC #
- 808250214082
- Country of Origin
- Japan
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 20 mm
- Overall Width
- 70.2 mm
- Overall Length
- 250 mm
- Mount Hole Center-to-Center Length
- 202 mm
- Overall Height
- 140 mm
- Bore Diameter
- 60 mm
Description
a=250MM, e=202MM, g=20MM, x=48MM, s=23MM, b=140MM, Z=70.2MM, L=66.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.