Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 60MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL212CE
- Zoro # G212376587
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Overall Length
250 mm
Overall Width
86 mm
Bore Diameter
60 mm
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL212CE
- Zoro #
- G212376587
- UPC #
- 808250242573
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
Dimensions
- Overall Length
- 250 mm
- Overall Width
- 86 mm
- Bore Diameter
- 60 mm
- Mount Hole Center-to-Center Length
- 202 mm
- Flange Thickness
- 20 mm
- Overall Height
- 144 mm
Description
a=250MM, e=202MM, g=20MM, s=23MM, b=144MM, Z=86MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.