Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 65MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL213CE
- Zoro # G412376615
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Height
157 mm
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Flange Thickness
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL213CE
- Zoro #
- G412376615
- UPC #
- 808250250042
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
Dimensions
- Overall Height
- 157 mm
- Flange Thickness
- 24 mm
- Mount Hole Center-to-Center Length
- 210 mm
- Overall Length
- 258 mm
- Overall Width
- 89 mm
- Bore Diameter
- 65 mm
Description
a=258MM, e=210MM, g=24MM, s=23MM, b=157MM, Z=89MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.