SINGLE ROW BALL BEARING - 70MM WIDE SET SCREW 2-BOLT FLANGE OPEN CI COVER
- Mfr # CUCFL214C
- Zoro # G512376607
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Overall Width
98 mm
System of Measurement
Metric
Housing Type
Oval
Number of Mount Holes
2
Overall Height
163 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL214C
- Zoro #
- G512376607
- UPC #
- 808250257867
- Country of Origin
- Japan
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 98 mm
- Overall Height
- 163 mm
- Mount Hole Center-to-Center Length
- 216 mm
- Bore Diameter
- 70 mm
- Overall Length
- 265 mm
- Flange Thickness
- 24 mm
Description
a=265MM, e=216MM, g=24MM, s=23MM, b=163MM, Z=98MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.