Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8in NARR ECCENTRIC COLLAR MALLEABLE 3-BOLT FLANGE
- Mfr # KHTM205-14
- Zoro # G412376707
product price:Â
$
54.99
/ea
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Triangular
Shaft Locking Type
Eccentric Collar
Overall Height
3-3/4 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHTM205-14
- Zoro #
- G412376707
- UPC #
- 808250106523
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- Malleable Iron
- System of Measurement
- Inch
Dimensions
- Overall Height
- 3-3/4 in
- Overall Width
- 1.357 in
- Overall Length
- 3-3/4 in
- Flange Thickness
- 7/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Bore Diameter
- 7/8 in
Description
a=3-3/4in, e=3in, g=7/16in, x=25/32in, s=11/32in, b=2-1/2in, Z=1.357in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.