SINGLE ROW BALL BEARING - 7/8in NARR ECCENTRIC COLLAR PRESSED STEEL 2-BOLT FLANGE
- Mfr # KHPFL205-14
- Zoro # G612375982
product price:Â
$
36.15
/ea
Key Features
System of Measurement
Inch
Bearing Insert Material
Steel
Overall Height
11/16 in
Mount Hole Center-to-Center Length
3 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHPFL205-14
- Zoro #
- G612375982
- UPC #
- 808250102600
- Country of Origin
- Japan
Dimensions
- Overall Height
- 11/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Bore Diameter
- 7/8 in
- Overall Length
- 3-3/4 in
Details
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
Description
a=3-3/4in, e=3in, t=0.079in, b=11/16in, s=11/32in, C=2-51/64in, F=2-3/8in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.