Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8in NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPFT205-14
- Zoro # G612376934
product price:Â
$
40.15
/ea
Key Features
Overall Length
3-1/8 in
Housing Material
Steel
Number of Mount Holes
3
System of Measurement
Inch
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFT205-14
- Zoro #
- G612376934
- UPC #
- 808250102648
- Country of Origin
- Japan
- Housing Material
- Steel
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Length
- 3-1/8 in
- Bore Diameter
- 7/8 in
- Overall Height
- 3-1/8 in
Description
a=3-1/8in, p=3in, t=0.079in, b=11/16in, s=11/32in, F=2-3/8in, M=1-3/8in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.