Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT206-19
- Zoro # G912377440
product price:Â
$
79.49
/ea
Key Features
Mount Hole Center-to-Center Length
4-19/32 in
Housing Type
Oval
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Overall Width
1.644 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT206-19
- Zoro #
- G912377440
- UPC #
- 808250124701
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Overall Width
- 1.644 in
- Bore Diameter
- 1-3/16 in
- Overall Length
- 5-9/16 in
- Flange Thickness
- 17/32 in
- Overall Height
- 3-1/4 in
Description
a=5-9/16in, e=4-19/32in, g=17/32in, x=1-3/16in, s=1/2in, b=3-1/4in, Z=1.644in, L=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.