Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8in NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL5-14
- Zoro # G812375546
product price:Â
$
38.19
/ea
Key Features
Overall Height
11/16 in
Overall Length
3-3/4 in
Mount Hole Center-to-Center Length
3 in
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFL5-14
- Zoro #
- G812375546
- UPC #
- 808250101917
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Steel
- Housing Type
- Oval
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 11/16 in
- Overall Length
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 3 in
- Bore Diameter
- 7/8 in
Description
a=3-3/4in, e=3in, t=0.079in, b=11/16in, s=11/32in, C=2-51/64in, F=2-3/8in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.