Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT205-14
- Zoro # G612377313
product price:Â
$
62.89
/ea
Key Features
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
3-57/64 in
Overall Length
4-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT205-14
- Zoro #
- G612377313
- UPC #
- 808250108503
- Country of Origin
- Japan
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Housing Type
- Oval
Dimensions
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Length
- 4-7/8 in
- Overall Width
- 1.807 in
- Flange Thickness
- 7/16 in
- Bore Diameter
- 7/8 in
- Overall Height
- 2-3/4 in
Description
a=4-7/8in, e=3-57/64in, g=7/16in, x=1-9/64in, s=29/64in, b=2-3/4in, Z=1.807in, L=1-3/4in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.